Beli ring light di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- papalook Live Streaming Webcam with Ring LightDeskripsi:Stream Like A Pro - Featuring studio-like fill light ring, 1080P at 30FPS detailed streaming, dual microphones with DSP noise filtering tech, and versatile mount options, it's the professional webcam for broadcasting when you go live on your favorite streaming platforms.Light Up and Live On - PAPALOOK PA552 comes with an on-camera, multi-step ring light with adjustable lighting levels. The multi-step ring light offers even and flattering lighting and eliminates harsh shadows. Studio-like lighting is just one touch away! PAPALOOK Streaming Webcam ensures best live effect in any light environment.True-to-Life Streaming - The 5-layer glass lens and full HD 1080p captures the most exciting details, bright and natural colors in fluid video at 30fps, while the 75-degree field of view accommodates up to two people. This means that viewers can be completely immersed the way you are, the way you perfectly are.Zero Noise Filtering Tech - Fitted with two omnidirectional microphones on the Front side, PA552 streaming webcam is able to capture more realistic sound from every angle, so that your voice comes through sounding natural and clear.Why Fixed Focus? - Because PAPALOOK believes that a fixed-focus lens brings the best facial image reproduction and color rendition, which has been mostly recognized by the photography. PA552 adopts advanced portrait reproduction tech to meet the further demands of live broadcasting, and guarantees true-to-live streaming to your fans face to face, no blurs nor distortion.atribut:
- Directivity: Omni-directional
- Aperture (mm): 2
- Viewing Angle (°): Horizontal 75
- Video Decoding Format: MJPEG/YUY2
- Interface: USB2.0
- KENIS Microscope LED Ring LightDeskripsi:This lighting device can be attached to the objective lens of a stereo microscope to allow bright observation. The on/off and brightness can be adjusted using the switch on the device.atribut:
- Included Accessories: USB-AC adapter
- Light Source: LED dimmable color temperature: 12000K
- Mounting Dimensions (mm): 28 to 60Φ
- Power Supply: AC adapter USB
- Size: 97x120mm
- SK (Niigata Seiki) Microscope Led Ring LightDeskripsi:A compact and lightweight LED lighting device for stereomicroscopes / microscopes. With a dimming function that can adjust the illuminance. L-48D can be switched to 5 types of lighting patterns (all lights / 4 divisions lighting) according to the application.atribut:
- Color Temperature (K): Approximately 5000 (lunch white)
- Power Supply: AC adapter (included)
- TRUSCO LED Ring Light for ScoProatribut:
- AS ONE Part Number: 64-8613-79
- Connection Diameter (mm): Lens barrel = 62 or less (48 or less is equipped with a black adapter)
- Thickness (mm): 80
- TAIYO Packing Set/For 16MPa Thin Hydraulic Cylinderatribut:
- Cylinder Inner Diameter (Φmm): 80
- Structure: Double acting single rod
- monotaro.id Countersunk L Head Tapping Screw JFL SS304 Pack Kecil (Sekrup Kepala Datar)atribut:
- Material: Stainless Steel
- BAUSCH LOMB MagnifierDeskripsi:Magnifiers are used to closely examine small objects, parts, features, or text. Also known as a magnifying glass, they are commonly used for quality control, circuit board work, printing, scientific research, and other types of non-metalworking manufacturing.atribut:
- UNSPSC: 41111713
- RUCIKA Pipa PVC Standar (PVC Pipe)Deskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- LEAF Magnifying Lens with LightDeskripsi:Usage:(When the light source is poor) inspection and measurement of in a dark place.atribut:
- Purpose of Use: Inspection and measurement in dark places (or where light source is limited).
- TRUSCO LED Flashlight Magnifieratribut:
- Continuous Operating Time (hour): 30 (Manganese Dry Cell)
- Length (mm): 180
- Lens: Acrylic Glass (Two-Ply)
- Lens Size (mm): 30
- Magnification: 10
- Measuring Range (mm) : 20
- Minimum Indication (mm): 0.5
- Power: AA Batteries x 2 (Sold Separately)
- Purpose of Use: For inspection in dark places.
- Replacement Bulb: Can not be replaced
- ARMS SYSTEM Double-wound four-way independent irradiation type LED ring illuminator for stereo microscopesDeskripsi:By significantly increasing the number of LEDs in the double-wrap LED lighting to 72, it is possible to secure higher illuminance than the manufacturer's conventional products when observing with a stereomicroscope. LED ring lighting device that combines power saving, long life and high brightness. Ideal for switching from fluorescent ring lighting, for samples with low reflection efficiency, and for observing at high magnification. The cable length from the lighting unit to the control unit is 840mm. Sufficient workability can be ensured.atribut:
- Color Temperature (K): 6500
- Dimming Method: Dimmable
- Illuminance (Lux): 50000 or more (WD 100mm, when the dedicated diffuser is attached)
- Included Accessories: Dedicated diffuser (removable)
- Light Color: White
- Operating Environment: (Temperature) 5-30 ° C, (Humidity) less than 60%, WD 55mm or more
- Power Consumption (W): 7.2
- Power Input (V): AC100-240,50/60Hz 0.3A
- Switch: Power ON/OFF switch, 4-way independent irradiation ON/OFF switch
- Type of Terminal Fitting: 3-point screw
- Fort Kabel Sensor Suhu (Thermocouple)atribut:
- Cable Size (mm): 5x2000
- JETE Holder TripodDeskripsi:Tripod Kamera JETE H11 Series jadi pilihan terbaik bagi para konten kreator untuk membuat konten seru. Hadir dengan material terbaik, tripod ini dapat dioperasikan dan diatur dengan mudah, fleksibel, dan pastinya bisa digunakan oleh para pemula maupun bagi profesinal sekalipun. Masalah yang sering dihadapi oleh para konten kreator saat membidik objek ialah sulitnya menyesuaikan tinggi tripod kamera.Tak perlu khawatir, dengan JETE H11 Series kamu bisa mengatur tinggi dengan empat pilihan. Mulai di bagian kaki, tengah, maupun bagian atas. Jadikan tangkapan layarmu semakin sempurna dengan dukungan 360° Panoramic Shooting. Proses pemutaran dalam mengalihkan bidikan sangat halus dan stabil.Hal itu akan membuat kualitas gambar lebih sempurna. Hand grip yang didesain khusus akan terasa lebih nyaman saat kamu memutarnya secara perlahan.Biasanya, dalam mengatur keseimbangan tripod seseorang kesulitan. Misalnya saja apakah sudut yang diambil seudah sesuai dan seimbang.JETE H11 Series dibekali dengan dua buah indikator penyeimbang. Kamu pun bisa dengan mudah melihat kondisi tripod dalam keadaan benar-benar seimbang ketika akan membidik objek.JETE H11 Series juga memiliki tingkat keseimbangan yang sempurna. Selain memiliki penyeimbang level, terdapat pengait di bagian bawah untuk menambah stabilitas sampai dengan 6kg.Kaki-kaki pada tripod kamera ini tidak mudah bergeser karena memiliki penopang yang kuat dan tidak licin. Kaki-kaki ini pun dirancang dengan rotas multi-sudut untuk kenyamanan penggunaan. Pengaturan tripod JETE H11 Series sangatlah mudah. Hanya dengan beberapa langkah saja, kamu bisa menyesuaikannya dengan jenis perangkatJETE H11 Series dapat digunakan untuk berbagai ragam jenis kamera maupun dukungan perangkat aksesoris komputer lainnya dengan pairing yang tak mmerlukan waktu lama.Tripod ini bisa kamu gunakan untuk jenis kamera DSLR, Action Cam, hingga kamera video. Bahkan, bisa digunakan untuk proyektor dan Ringlight,Alasan mengapa kamu harus memilih JETE H11 Series, karena ada 7 hal yang bisa kamu dapatkan dengan menggunakan tripod terbaru ini.Mulai dari merekam objek horizontal 360°. Tiang pengangkan pada bagian tengah, aluminium kokoh, desain yang kuat, pengoperasian mudah, penjepit stabil, dan desain kaki-kakinya yang lebih seimbang.ETE H11 Series terbuat dari bahan material berkualitas terbaik. Yakni aluminium dengan tingkat ketebalan 0.7m. Dengan begitu tripod mampu menahan dan menopang beban sampai dengan 3kg.Jadi, tak perlu diragukan lagi untuk pemasangan dengan kamera berukuran besar dan berat. Persebaran berat yang merata pun membuatnya lebih kokoh.ETE H11 Series terbuat dari bahan material berkualitas terbaik. Yakni aluminium dengan tingkat ketebalan 0.7m. Dengan begitu tripod kamera ini mampu menahan dan menopang beban sampai dengan 3kg.Jadi, tak perlu diragukan lagi untuk pemasangan dengan kamera berukuran besar dan berat. Persebaran berat yang merata pun membuatnya lebih kokoh.atribut:
- Material: Aluminium Alloy
- Color: Black
- SNI License: Yes
- ACIS Digital Compact BalanceDeskripsi:- Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.atribut:
- Pan Size (LxW) (mm): 150x150
- Weighing Pan: Plastic
- TRUSCO Key Ring Aluminum LED LightDeskripsi:Batteries cannot be replaced. Never stare at the LED.atribut:
- Body Material: Aluminium
- Length (mm): 38
- Lighting Time: (When Using Alkaline Batteries) about 11 Hours
- Outside Diameter (mm): 12
- Power: Button Battery (LR41 1.5Vx4 Pieces) Sold Separately
- Total Luminous Flux (Lm): 15
- Waterproof: IPx4 (Drip-Proof)
- Weight (g): 9
- Grundfos Mechanical Sealatribut:
- Material: Silicon Carbide
- Seal: Viton
- Shaft Diameter (mm): 12
- Transcend SD/MicroSD Card Reader RDF9atribut:
- Color: Black
Daftar Harga ring light Terbaru October 2026
| papalook Live Streaming Webcam with Ring Light | Rp3.499.900 |
| Philips TL-E LIFEMAX Standard Colours (Lampu Ring) | Rp43.900 |
| KENIS Microscope LED Ring Light | Rp2.799.900 |
| SK (Niigata Seiki) Microscope Led Ring Light | Rp4.799.900 |
| TRUSCO LED Ring Light for ScoPro | Rp4.799.900 |
| TAIYO Packing Set/For 16MPa Thin Hydraulic Cylinder | Rp3.699.900 |
| monotaro.id Countersunk L Head Tapping Screw JFL SS304 Pack Kecil (Sekrup Kepala Datar) | Rp12.900 |
| BAUSCH LOMB Magnifier | Rp219.900 |
| RUCIKA Pipa PVC Standar (PVC Pipe) | Rp52.900 |
| LEAF Magnifying Lens with Light | Rp669.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/4jP101552163-2.jpg)

%20Microscope%20Led%20Ring%20Light/p4P113730904-1.jpg)


/3fP107824123-1.jpg)

/f1P104821541-1.jpg)



/5qP103846206-1.jpg)






/l4P111006760-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)